Beli granit di di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESSENZA Lantai GranitDeskripsi:lantai porselin berbeda dengan lantai keramik. Komposisi bahan baku, proses produksi dan spesifikasi teknisnya lebih baik dibandingkan lantai keramik.keuntungan dibandingkan dengan lantai keramik adalah pori lebih kecil, lebih lembab, kekuatan kompresi lebih besar, ketahanan terhadap goresan lebih tinggiatribut:
- Size (cm): 60x60
- Habitat Keramik Gol.1Deskripsi:Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
- ROMAN TILE Granit Design Mood dYokohamaDeskripsi:With the concept of terrazzo tiles, dYokohama comes in 2 modern color choices, namely dYokohama Bone GT602251R and dYokohama Beige GT602252R. The RomanGranite collection measuring 60x60 cm has a matt surface, suitable for applications in interior spaces that carry a contemporary modern theme.atribut:
- Size (cm): 60x60
- Motive: dYokohama
- Tile Category: Design Mood
- Shade Variation: V1
- Design Faces: No Random
- PEI Rating: 4
- Slip Resistance: R-10
- Surface Texture: Matt
- ROMAN TILE Granit Gloss Mood dBresciaDeskripsi:RomanGranit again presents the 60x60cm gloss collection through the dBrescia Oro GT609868FR. The marble effect with strong veins is increasingly visible through Digital Tecnica technology which produces random faces so that it will create a natural feel and character in residential and commercial interiors.atribut:
- Item Code: GT609868FR
- Variant: Oro
- Size (cm): 60x60
- Motive: dBrescia
- Tile Category: Gloss Mood
- Shade Variation: V3
- Design Faces: Random
- PEI Rating: 3
- Slip Resistance: R-9
- Surface Texture: Polished Glossy
- Habitat Gress Keramik Gol.2atribut:
- Overall Size (m²): 1.44
- ESSENZA Graniti TileDeskripsi:Porcelain tiles are different from Ceramic Tile. Composition of raw materials, Manufacturing Process, Technical specifications are better than ceramics. Advantages of Porcelain Tile compared to Ceramic. Very small pores (water absorption), more moisture, higher compressive strength, higher scratch resistance.atribut:
- Type: Rock
- Size (cm): 60x60
- ROMAN TILE Granit Stone Mood dParvatiDeskripsi:dParvati is a collection of RomanGranite 60x30 cm with rock motifs in shades of gray. It comes in 3 color options, namely dParvati Grigio GT635601R and dParvati Charcoal GT635602R. Digital Tecnica technology generates random faces so that it will strengthen the desired natural atmosphere. In addition, this product also has a structured surface, suitable for applications in residential and commercial semi-outdoor areas. Installation of dParvati on the wall / floor can be done by sliding a maximum of 1/3 lengthwise or in a standard way for perfect results.atribut:
- Size (cm): 60x30
- Motive: dParvati
- Tile Category: Stone Mood
- Shade Variation: V2
- Design Faces: Random
- Slip Resistance: R-11
- Surface Texture: Structured
- ROMAN TILE Granit Stone Mood dStanfordDeskripsi:The dStanford collection is now also available in the 60x60 cm size, after previously being popular in the 60x30 cm size. dStanford 60x60 cm is produced with a colored body technique and comes in 2 choices of surfaces. Flat surface for indoor areas and structured surfaces for commercial indoor, semi-indoor, or outdoor areas: dStanford Gray GT605518CR (medium) and dStanford Black GT605519CR (dark). This RomanGranit product is the right choice to realize the modern natural concept as desired.atribut:
- Size (cm): 60x60
- Motive: dStanford
- Tile Category: Stone Mood
- Shade Variation: V3
- Design Faces: Random
- PEI Rating: 4
- ROMAN TILE Granit Gloss Mood dAvenzaDeskripsi:In the 2019 Keramika exhibition, RomanGranit introduced a Luxurious category product in the form of glossy polished glazed porcelain tile. If previously the Luxurious category was available in 90x45 cm, this time it is available in 60x60 cm, which is a very popular size for application purposes, such as the main room of a residential area.atribut:
- Item Code: GT609852FR
- Variant: Carrara
- Size (cm): 60x60
- Motive: dAvenza
- Tile Category: Gloss Mood
- Shade Variation: V3
- Design Faces: Random
- PEI Rating: 3
- Slip Resistance: R-9
- Surface Texture: Polished Glossy
- ESSENZA Marble TileDeskripsi:Porcelain tiles are different from Ceramic Tile. Composition of raw materials, Manufacturing Process, Technical specifications are better than ceramics. Advantages of Porcelain Tile compared to Ceramic. Very small pores (water absorption), more moisture, higher compressive strength, higher scratch resistance.
- ARNA Wood Series Tile 1m2atribut:
- Size (cm): 60x60
- ROMAN TILE Granit Design Mood dMarseilleDeskripsi:dMarseille 60x60cm is present as the latest collection of RomanGranit. dMarseille has a simple and glossy concept. This collection has 4 color choices that can be mixed and matched, namely dMarseille Bone GT602154R, dMarseille Beige GT602155R, dMarseille Gray GT602156R, and dMarseille Coffee GT602157R. dMarseille is suitable for application in indoor residential to commercial indoor areasatribut:
- Size (cm): 60x60
- Motive: dMarseille
- Tile Category: Design Mood
- Shade Variation: V1
- Design Faces: No Random
- PEI Rating: 4
- Slip Resistance: R-10
- Surface Texture: Gloss on Matt
- ARNA Terrazzo Series Tile 1m2 (Lantai Granit)atribut:
- Size (cm): 60x60
- ARNA Marble Series Tile 1m2 (Lantai Granit)atribut:
- Size (cm): 60x60
- Finishing: Glossy
- Niro Granite Tile Lux PGVTDeskripsi:Coverage Area (m²/box) : 2.88Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14atribut:
- Size (cm): 120x240
- Surface: Polish Glaze
- Coverage Area (m²/box): 2.88
- Thickness (mm): 9
- Working Size (mm): 1200x2400
- Areal Application: Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
- General Application: Wall Area, Floor Area
- Shade Variation: V3 (Moderately Noticeable From Tile to Tile)
- Platinum Keramik Keramik Lantai 60x60 Stockholm Series (Floor Tile)atribut:
- Color: Black
- Size (cm): 60×60
- Finish: Glossy
- ROMAN TILE Granit Design Mood dDomusDeskripsi:dDomus is a RomanGranite collection inspired by the concept of modern terrazzo tiles. Through Digital Tecnica technology, this 60x60 cm collection is available in 2 color options, namely dDomus Bone GT602609R and dDomus Beige GT602610R. dDomus with matt surface will be an attractive choice to strengthen the artistic feel of the interior space.atribut:
- Size (cm): 60x60
- Motive: dDomus
- Tile Category: Design Mood
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 4
- Slip Resistance: R-10
- Surface Texture: Matt
Daftar Harga granit di Terbaru January 2026
| ESSENZA Lantai Granit | Rp339.900 |
| Milan Keramik Gol.3 | Rp97.900 |
| Habitat Keramik Gol.1 | Rp129.900 |
| ROMAN TILE Granit Design Mood dYokohama | Rp189.900 |
| ROMAN TILE Granit Gloss Mood dBrescia | Rp219.900 |
| Habitat Gress Keramik Gol.2 | Rp369.900 |
| ESSENZA Graniti Tile | Rp339.900 |
| ROMAN TILE Granit Stone Mood dParvati | Rp239.900 |
| ROMAN TILE Granit Stone Mood dStanford | Rp239.900 |
| ROMAN TILE Granit Gloss Mood dAvenza | Rp219.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)


































































































































































/34P107932112-1.jpg)
/1fP107932051-1.jpg)

/j0P108362684-1.jpg)